Shop All Bump Caps
Jackson Safety
Bump Cap, Front Brim, HDPE, Pinlock Suspension, Gray, Fits Hat Size 6-1/2 to 8-1/4
Mfr # 14816
Zoro # G8589874
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 6-1/2 to 8-1/4
- Head Protection Material HDPE
- Suspension Adjustment Type Pinlock
- Head Protection Style Front Brim
- Head Protection Venting No
Product Information
- Brand Jackson Safety
- MFR # 14816
- Zoro # G8589874
- UPC # 626053603182
- Country of Origin United States
- Category Bump Caps
Dimensions
Fits Hat Size | 6-1/2 to 8-1/4 |
Details
Item | Bump Cap |
Head Protection Material | HDPE |
Color | Gray |
Suspension Adjustment Type | Pinlock |
Head Protection Style | Front Brim |
Head Protection Venting | No |
Head Protection Graphics | No Graphics |
Head Protection Brand | JACKSON SAFETY |
Accessory Mounting Options | None |
Includes LED Lights | No |
Number of Suspension Points | 4 pt. Pinlock |
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color Gray, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 8-1/4, Accessory Mounting Options None, Head Protection Venting No, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Duty Belt, Size 5XL, Black, Unisex (4164)
- CONDOR Life Jacket, M, Col. Orange (45MP85)
- OCCUNOMIX 2XL T-Shirt, Yellow (LUX-SSETP2-Y2X)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-L (10165-31-1-YEL-L)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (14811)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 8-1/4 (14813)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 8-1/4 (14815)
- JACKSON SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 8 1/4 12 PK (20188)
- JACKSON SAFETY Bump Cap, 12 PK (14814)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (20186)
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- Jackson Safety Head Protection