Shop All Welding Helmets
Jackson Safety
Bucket Style Lift Front Welding Helmet for Pipeline Applications
Mfr # 14303
Zoro # G607382315
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Viewing Area 4.25" x 2"
- Standards ANSI Z87.1|CSA Z94.3
- Application Welding
- Welding Helmet Material Nylon
- Includes Welding Helmet
Product Information
- Brand Jackson Safety
- MFR # 14303
- Zoro # G607382315
- UPC # 626053644369
- Country of Origin United States
- Category Welding Helmets
Details
Item | 280PL Lift Front Welding Helmet |
Viewing Area | 4.25" x 2" |
Standards | ANSI Z87.1|CSA Z94.3 |
Color | Black; Black |
Application | Welding |
Welding Helmet Material | Nylon |
Includes | Welding Helmet |
Features | Lift Front; Passive Filter Shade 10IR |
Passive Filter Shade | 10 IR |
Filter Type | Passive |
Front Type | Lift |
Description
Made especially for pipeline applications, the Jackson Safety® 280PL welding helmet comes with a spring-loaded lift front for maximum versatility, and the Super Tuff nylon material is built for the harshest welding extremes.
- •Spring-loaded lift front provides added flexibility by eliminating the need to raise the hood during pre/post preparation work
- •Patented 370 Speed Dial® ratcheting headgear achieves a perfect fit and creates the ultimate balance in comfort and functionality (Models 14301 and 14311)
- •Slotted hard hat adaptor allow easy attachment to most slotted hard hats (Models 14302 and 14312)
- •Super Tuff nylon material provides a lightweight yet durable design and performs in the harshest welding extremes
- •Patented lens retention system provides effortless loading of filter, cover, and protective plates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Desoldering Tweezer Tip, Flat Blade, 1.0mm (T9-L1)
- ESAB Welding Electrode, 5/32" dia. (811004241)
- TORO Nozzle 570 360D 12' (53864)
- POWERWELD Electrode Holder, Tweco Style, 250 Amp (A316)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14313)
- JACKSON SAFETY Welding Helmet, Black, Clear Lens (46159)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14301)
- JACKSON SAFETY TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White (46118)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14302)
- JACKSON SAFETY Huntsman's Passive Style Welding Helmets (14534)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288758)
- Jackson Safety Welding Helmets