Shop All Cold Weather Caps, Hats & Liners
Jackson Safety
A-9 Windgard Head Protector
Mfr # 16757
Zoro # G5384836
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Over-The-Head
Product Information
- Brand Jackson Safety
- MFR # 16757
- Zoro # G5384836
- UPC # 626053603458
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Wind Guard |
Color | Red |
Material | Polyester |
Areas Covered | Ears, Face, Head, Neck |
Style | Over-The-Head |
Features | Ideal for Very Cold Working Environments, Warmth for Temps from 32 Degrees to 0 Degrees |
Lining Material | 100% Polyester Fleece |
Interior Color | Red |
Description
Wind Guard, Outer Material Polyester, Areas Covered Ears, Face, Head, Neck, Outer Color Red, Lining Material 100 Percent Polyester Fleece, Features Ideal for Very Cold Working Environments, Warmth for Temps from 32 Degrees to 0 Degrees , Size Universal, Interior Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Visor, 900 Series, Clear (PA9711)
- REFRIGIWEAR Mask Silver Magic Open Hole Black (0057RBLKOSA)
- NEW BALANCE Athletic Shoe, EEEE, 9, Blue, PR (MIDEVOLBL-9-4E)
- TILLMAN 3X 30Ingreen Jkt With Grey (96303X)
- JACKSON SAFETY AA-8 Windgard Head Protection (14496)
- JACKSON SAFETY WindGard AA-9 (14495)
- JACKSON SAFETY Winter Liner 325 Ultra Univ 3 (14499)
- JACKSON SAFETY AA-9 Wingard Head Protection (14497)
- JACKSON SAFETY WindGard AA-8 (14494)
- JACKSON SAFETY AA-7 Windgard Head Protection (16756)
- MAXIT Winter Liner, Black, Universal (101415009)
- Jackson Safety Cold Weather Caps, Hats & Liners