Shop All Tape Measures
Jackson Safety
4 ft. Wrap-a-Round/Diameter Tape Measures, 3-7/8" Blade
Mfr # 14763
Zoro # G4119860
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Wrap-a-Round/Diameter Tape Measures
- Belt Clip No
- Blade Length 4 ft.
- Measurement Type SAE
- Blade Material Flexible Gasket
Product Information
- Brand Jackson Safety
- MFR # 14763
- Zoro # G4119860
- UPC # 626053604691
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 4 ft. |
Blade Width | 3-7/8" |
Details
Tape Measure Product Grouping | Wrap-a-Round/Diameter Tape Measures |
Belt Clip | No |
Measurement Type | SAE |
Blade Material | Flexible Gasket |
Item | Wrap-a-Round,Medium,Gray |
Blade Color | Gray |
Graduation Marks | Inches |
Description
Wrap-a-Round,Medium,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- BON TOOL Bon 22-336 Concrete Placer, Stainless Steel With Hook (22-336)
- KLEIN TOOLS Screwdriver Set, 1/4 Keystone and #2 Phillips, Cushion-Grip, 2-Piece (85442)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 15/16 In Socket Imp 15/1, M809 (M809)
- JACKSON SAFETY 9 ft. Wrap-a-Round/Diameter Tape Measures, 5" Blade (14767)
- JACKSON SAFETY 6 ft. Wrap-a-Round/Diameter Tape Measures, 3-7/8" Blade (14764)
- JACKSON SAFETY Curv-O-Mark Wrap-A-Round Tools (14766)
- JACKSON SAFETY 7 ft Wrap-a-Round/Diameter Tape Measure, 5 in Blade (14754)
- JACKSON SAFETY 4 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14752)
- JACKSON SAFETY 6 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14753)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (ST101003X)
- Jackson Safety Measuring and Layout Tools