Shop All Door Closers
Jackson
Regular Duty 7/8 Extended Spindle 105DegNo Hold Open Overhead Concealed Closer Body
Mfr # 20104M01
Zoro # G508639709
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jackson
- MFR # 20104M01
- Zoro # G508639709
- Country of Origin United States
- Category Door Closers
Description
This CRL Jackson features a 7/8 22 mm long spindle, the preferred length when used in conjunction with Patch Fittings and Rail Hardware. Standard dual action valves for closing operation one valve for closing, one valve for latching. 90Deg and 105Deg Hold Open and No Hold Open models are available. Closers fit into standard 1-3/4 x 4 45 x 102 mm or larger header extrusions. Interchangeable with all Jackson and similar brands of Overhead Concealed Closers. Important Notes: Mounting clips are not included with this closer body. Unless the existing mounting clips are used, you will need to purchase the appropriate clip package for your application. Contact Jackson Technical Sales Department for assistance in selecting the correct Mounting Clip Package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock provided with LFIC (removab (SRG-63-8270-LNL-24V-26D)
- PERFECT SHUTTERS 15 Inch x 47 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-47-260)
- MONROE PMP 2" W x 72" H Electrogalvanized Continuous Hinge (CE26020072GA)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1204ETPCSCS)
- JACKSON Adjustable Spring Power Multi Size 105DegNo Hold Open Overhead Concealed Closer Body (20101M17)
- JACKSON Heavy-Duty Adjustable Center-Hung Walking Beam Type Top Pivot W/ Polished Stainless Cover Plate (J580PS)
- JACKSON Adjustable Spring Power 105DegNo Hold Open Overhead Concealed Closer W/ S Hardware Package (21101S17)
- JACKSON Heavy-Duty 90DegHold Open Overhead Concealed Closer Body (20101M12)
- JACKSON Heavy-Duty 105DegHold Open Overhead Concealed Closer Body (20101M10)
- JACKSON Medium Duty 90DegHold Open Overhead Concealed Closer W/ A End-Load Hardware Package (21101A04)
- LCN LCN 1250 Door Closer Light Duty (78626400476)
- Jackson Door Closers & Accessories