Shop All Exit Devices
Jackson
Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device
Mfr # 311285R37313
Zoro # G408571031
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jackson
- MFR # 311285R37313
- Zoro # G408571031
- Country of Origin United States
- Category Exit Devices
Description
This CRL Jackson Exit Device blends the reliability of the time-proven 10 Series Crossbar Device with the sleek, contemporary style of today's modern push-pad exit device. Available in a Rim, Concealed, and Surface Vertical Rod versions, this device is suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors. The base is easily trimmed for field sizing, and the vertical rods are shipped to fit up to 84 2.13 m tall doors. Extensions or longer rods for taller doors are available. This Exit Device features an easy-to-use dogging system, and is also available with keyed cylinder dogging.
The 1200 Series touch pad with Soft-Touch insert requires slight pressure anywhere on the bar insert for instant release of the locking mechanism. Overall projection is only 2-7/8 73 mm from the door surface, and mounting hardware is concealed. Active outside trim and other panic accessories are available.
SPECIFICATIONS:
1285 Concealed Vertical Rod Device
Stocked in Both 36 and 48 914 mm and 1.22 m Widths
Standard Height 84 2.13 m - Extension Available
Requires Series 30821J Cylinder Mounting Pad When Using Mortise Cylinder for Keyed Outside Entry
MATERIALS:
Base and Push-Pad: Extruded Aluminum
Mechanical Components: Stainless and Hardened, Plated Steel
Latch and Strikes: Sintered Steel
Metal End Caps Important Notes: If this item is ordered with the Cylinder Dogging feature, the manufacturer does not provide the cylinder, only the prep. It requires a 1-1/8 28.6 mm length mortise cylinder, which is not stocked by CRL, but can be special ordered.
The 1200 Series touch pad with Soft-Touch insert requires slight pressure anywhere on the bar insert for instant release of the locking mechanism. Overall projection is only 2-7/8 73 mm from the door surface, and mounting hardware is concealed. Active outside trim and other panic accessories are available.
SPECIFICATIONS:
1285 Concealed Vertical Rod Device
MATERIALS:
Base and Push-Pad: Extruded Aluminum
Mechanical Components: Stainless and Hardened, Plated Steel
Latch and Strikes: Sintered Steel
Metal End Caps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Magnet Horseshoe Magnet Size:2 H=25 Alnico, Red, Rectangular (K0560.02)
- SPEC Compression Spring, Music Wire, PK10, C03600320750M (C03600320750M)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 102mm ID, PK15 (ZUSAH3X102)
- CODEL DOORS 36" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (3068ska8402BF)
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37628)
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (311285L37628)
- JACKSON 1295 Push Pad Rim Panic Exit Device - Fluted Texture Extrusion, 'S' Type Strike, 36, Aluminum (311295S3628)
- JACKSON Dark Bronze 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095RS4313)
- JACKSON Rod and Case Assembly for 1085 and 2086 Concealed Vertical Rod Panic Exit Devices (30915J)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095LC4313)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- Jackson Door Exit Devices