Shop All Door Closers
Jackson
Adjustable Spring Power 105DegHold Open Overhead Concealed Closer W/ 'U' Side-Load Hardware Package
Mfr # 21101U18
Zoro # G308609933
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jackson
- MFR # 21101U18
- Zoro # G308609933
- Country of Origin United States
- Category Door Closers
Description
The CRL Jackson 21101 Series Overhead Concealed Closer with 'U' Side-Load Hardware Package consists of a Spring Power Adjustable Closer mechanism, which depending on the selected spring size and closer function, is suitable for a range of doors from 30 to 48 762 to 1.22 m wide. The Closer is packaged complete with Cat. No. 201380 Mounting Clips, 20400B Side-Load Arm, Type GE 20944 Bottom Pivot Set for Threshold mounting, and complete installation instructions. The Closer has dual independent valves for closing operation one valve for closing, one valve for latching. 90Deg and 105Deg, Hold Open and No Hold Open models are available. Closers fit into standard 1-3/4 x 4 or larger header extrusions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type 1176, 5 Pin, PK50 (KW1-BR)
- SPEC Compression Spring , PK5 (C08751205500S)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 7.5 - Blue Steel (03-100-WEB)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CG)
- JACKSON Adjustable Spring 105DegHold Open Overhead Concealed Closer W/ P Offset Slide-Arm Hardware Package (21201P62818)
- JACKSON 20-330 OVERHEAD CONCEALED CLOBODY NON-HOLD OPEN (20-101M-19)
- JACKSON Adjustable Spring Power Multi Size 90DegNo Hold Open Overhead Concealed Closer Body (20101M19)
- JACKSON Heavy-Duty 105DegNo Hold Open Overhead Concealed Closer Body (20101M09)
- JACKSON 900 Series 90 and 120 Degree Dual Hold Open Spring Power Adjustable Floor Mounted Closer Body and Ce (J993H0D)
- JACKSON Regular Duty 7/8 Extended Spindle 105DegNo Hold Open Overhead Concealed Closer Body (20104M01)
- LIPPERT COMPONENTS Lippert Components 730812 Screen Shot Automatic Screen Door Closer - 24" (730812)
- Jackson Door Closers & Accessories