Shop All Exit Devices
Jackson
36 Model 2086 Concealed Vertical Rod Panic Exit Device W/ Impact Kit Left Hand Reverse Bevel Fits
Mfr # 3120861L37628
Zoro # G708571175
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jackson
- MFR # 3120861L37628
- Zoro # G708571175
- Country of Origin United States
- Category Exit Devices
Description
CRL Jackson Model 2086 with Impact Kit Concealed Vertical Rod Panic Exit Devices are UL Listed - Certified ANSI 156.3 Grade 1, and manufactured in the Jackson tradition of high quality and durability. This device with the Impact Kit has been used in a number of OEM Certified Impact systems. Suitable for use with narrow, medium and wide stile aluminum doors, these devices are handed - not reversible, and feature dual point hex bolt latching, concealed easy-to-use push button dogging, Soft Touch smooth quiet action push pad, and quick and easy installation. They are available in Dark Bronze and Satin Aluminum anodized finishes. Standard devices come in two lengths for 36 and 48 wide doors, and can be cut down to custom fit an opening consult CRL Jackson Technical Sales Department. For doors over 84 order Top Rod Extender: 12 - 301347 or 24 - 301348. Devices may be ordered with optional Cylinder Dogging, which uses a 1-1/8 Mortise Cylinder such as DC7185SCKADU, ordered separately. Keyed entry may be provided by ordering and installing a standard 1 Mortise Cylinder such as DL2170SCKDDU with AR MS type cam, along with a Cylinder Mounting Pad such as 30821J313. Keyed access is also available with Jackson Model 8500LV Outside Lever Trim such as 8500LV02313.
SPECIFICATIONS:
Standard for 36 914 mm Wide Door Field Sizeable up to 48 1.22 m Width Available
Concealed Easy-to-Use Dogging System Optional Cylinder Dogging is Available
Wear Points Insulated by Nylon Sleeves and Rollers
20861 Impact Concealed Vertical Rod Top Bolt
Available for impact resistant applications under Miami-Dade County rules and regulations governing the use of construction materials when used with properly tested and approved doors. Simply add a 1 behind the model number.
Example: 3120861L37628
SPECIFICATIONS:
20861 Impact Concealed Vertical Rod Top Bolt
Example: 3120861L37628
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Bravo 112mm CC Satin Black Edge Pull (1064-4055-P)
- PRIMELINE TOOLS Pneumatic Door Closer, 10-1/2 in., Aluminum Color, Adjustable (Single Pack) (MP5108)
- GARLOCK Flange Gasket, 2 in., 1/8 in., Gray (5500RG-0150-125-0200)
- KWIKSET SatNI Juno Priv Lockset (730J 15 CP)
- JACKSON Dark Bronze 48 10 Series Non-Handed Concealed Vertical Rod Panic Exit Device (31108547313)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37313)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (311285L37313)
- JACKSON 12 Top Rod Extender for Concealed Vertical Rod Panic Exit Device (301347)
- JACKSON Dark Bronze Thumbturn Dogging Pin Assembly for Model 1085 Concealed Vertical Rod Panic Exit Devices (301117313)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095LC4313)
- YALE Surface Vertical Rod Exit Device (1810F-36 695)
- Jackson Door Exit Devices