Shop All Door Closers
Jackson
20-330 OVERHEAD CONCEALED CLOBODY NON-HOLD OPEN
Mfr # 20-101M-19
Zoro # G309997930
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jackson
- MFR # 20-101M-19
- Zoro # G309997930
- UPC # 95801754177
- Country of Origin United States
- Category Door Closers
Description
Body onlyAdjustable11-5/8 L x 1-1/2 H x 3-11/16 WNon-HandedCushion backstopSingle or double actionCenter-hung or offset applicationsDual valve closing controlFixed spring power: RD regular duty #4Adjustable spring power #2-#4 meets ADANon-hold openDegree of opening: 90 degree5 year warrantyFor doors 30 to 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 70635 Non-Mortise Hinge - Satin Nickel (70635)
- USA INDUSTRIALS Silicone Rubber Cord, 1.5mm Cross Section x 100 Ft. L (ZUSA-RC-323)
- EURAMAX Roofing Gutter, 10 ft L, 3 in W, Vinyl, Traditional Brown (M1593)
- WRS 24" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5024W)
- JACKSON Satin Aluminum Regular Duty Spring 105DegNo Hold Open Overhead Concealed Closer W/ P Offset Slide (21201P62801)
- JACKSON Aluminum Regular Duty Spring 105DegHold Open Overhead Concealed Closer W/ 'U' Offset Slide-Arm Hard (21201U62802)
- JACKSON Adjustable Spring 105DegHold Open Overhead Concealed Closer W/ P Offset Slide-Arm Hardware Package (21201P62818)
- JACKSON Adjustable Spring Power Multi Size 90DegNo Hold Open Overhead Concealed Closer Body (20101M19)
- JACKSON Medium Duty 90DegHold Open Overhead Concealed Closer Body (20101M04)
- JACKSON Heavy-Duty 90DegNo Hold Open Overhead Concealed Closer Body (20101M11)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-CUSH LH LTBRZ MC)
- Jackson Door Closers