Shop All Exit Devices
Jackson
1295 Push Pad Rim Panic Exit Device - Fluted Texture Extrusion, 'S' Type Strike, 36, Aluminum
Mfr # 311295S3628
Zoro # G908571067
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jackson
- MFR # 311295S3628
- Zoro # G908571067
- Country of Origin United States
- Category Exit Devices
Description
The sleek, contemporary CRL Jackson 1295 Series Rim Panic Exit Device is designed for use with narrow stile aluminum, hollow metal or wood single doors, or paired doors when used with the 896 removable mullion. Sized for 36 standard openings, but may be trimmed for narrower conditions.
SPECIFICATIONS:
1295 Rim Device
Stocked in Both 36 and 48 914 mm and 1.22 m Widths
Surface Mounted Roller Strike Standard
Requires Rim Cylinder for Keyed Entry
MATERIALS:
Base and Push-Pad: Extruded Aluminum
Mechanical Components: Stainless and Hardened, Plated Steel
Latch and Strikes: Sintered Steel
Metal End Caps
SPECIFICATIONS:
1295 Rim Device
MATERIALS:
Base and Push-Pad: Extruded Aluminum
Mechanical Components: Stainless and Hardened, Plated Steel
Latch and Strikes: Sintered Steel
Metal End Caps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Weatherguard 70952PK Gas Spring; 2 Pack (W51-70952PK)
- PRIME-LINE 1 in. Steel Ball Bearing Roller, for Peachtree (2 Pack) (B 656)
- RICHELIEU 1 14inch 32 mm BacktoBack Glass Door Knob, Brushed Nickel (8710R3230195)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, Silicone (40MPX-BUZ-XR-400)
- JACKSON Satin Aluminum 48 1285 Electrified Right Hand Reverse Bevel Panic Exit Device (311285ER4628)
- JACKSON Satin Aluminum 36 2095 Push Pad Series Left Hand Reverse Rim Panic Exit Device (312095LC3628)
- JACKSON Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095LC4628)
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (311285L37628)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37313)
- JACKSON Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4628)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Heig (9947L-17 4 26D RHR)
- Jackson Exit Devices