Shop All Portable Device Chargers
Jackpak
600W Power Station / 24V 4A Adapter Charging 9 Wall outlet -DC7909 terminal / Type-C PD 60W Input
Mfr # 5180441
Zoro # G408442881
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP21
- AC Output Peak Power 1000W
- USB-C Input Power 60W
- Working Temperature: 0 to 45°C
- Rated Capacity 595.2 Wh
Product Information
- Brand Jackpak
- MFR # 5180441
- Zoro # G408442881
- Country of Origin China
- Category Portable Device Chargers
Details
IP Rating | IP21 |
AC Output Peak Power | 1000W |
USB-C Input Power | 60W |
Working Temperature: | 0 to 45°C |
Rated Capacity | 595.2 Wh |
USB-C Output | 5V/3A; 9V/3A; 12V/3A; 15V/3A; 20V/3A |
AC Output Rated Voltage | 100 to 120V AC |
AC Output Rated Power | 600W |
USB-A Output | 5V/3A; 9V/2A; 12V/1.5A |
AC Output Frequency | 50/60 Hz |
Description
600W Power Station / 24V 4A Adapter Charging 9 Wall outlet-DC7909 terminal / Type-C PD 60W Input / Support 100W Solar Panel Charging
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK MK ES3-12 12V 3.2Ah Sealed Lead Acid Battery (MK-ES3-12-MK-12V-3.2Ah-SLA)
- DANTONA Two-way Radio Battery (COM-4476A)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- MIGHTY MAX BATTERY 12V 9Ah UPS Battery Replacement for APC BE550G (ML9-12101)
- LYNKTEC Portable Power Charger USB, Reeljuice 3X (LTRJ-0003-USB-BK)
- RICHELIEU HARDWARE 5 V Rounded Recessed USB Charger, White (OEXH716B030)
- ZEIKOS Dual USB 2.4A wall charger white (IHIPP18)
- DELTON Wireless Charger Headset Stand, 3 Wireless Charging Pads w/ Built-in Headphone Stand (DHSWC1)
- HONEYWELL Controller, 10 7/16"L x 5 5/8"W x 1 3/4"D (T02-0107-000)
- VENTEV 12W USB A Wall Charger, White (WC12-HD252159)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Surface Mount (SC-CW-02F)
- Jackpak Portable Device Chargers