Shop All Pump Impellers
Jabsco
Replacement Flexible Impeller, Neoprene
Mfr # 14282-0001
Zoro # G2761071
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Neoprene
- For Use With Mfr. No. 30520-7000
- Impeller Material Neoprene
- Compatible with Manufacturer Model Number 30520-3XXX, 30520-5XXX
- Manufacturer Warranty Length 1 yr
Product Information
- Brand Jabsco
- MFR # 14282-0001
- Zoro # G2761071
- UPC # 671880009799
- Country of Origin United States
- Category Pump Impellers
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | Replacement Flexible Impeller |
Type | Neoprene |
For Use With | Mfr. No. 30520-7000 |
Impeller Material | Neoprene |
Compatible with Manufacturer Model Number | 30520-3XXX, 30520-5XXX |
Compatible Manufacturer Part Number | 30520-3XXX, 30520-5XXX |
Compatible Manufacturer Model Number | 30520-3XXX, 30520-5XXX |
For Use with Mfr. Model Number | 30520-3XXX, 30520-5XXX |
For Use With Mfr. Model Number | 30520-3XXX, 30520-5XXX |
Description
Replacement Flexible Impeller, Compatible with Manufacturer Model Number 30520-3XXX, 30520-5XXX, Impeller Material Neoprene, Manufacturer Warranty Length 1 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Strainer, Suction Diffuser, Size 4 x 4 In (0400-125SFIM-42)
- DWYER INSTRUMENTS 5-50 Flowmeter (RMA-32-SSV)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A169)
- SJE-RHOMBUS EZ Plugger Panel, 120V w/Post (EZP11W6C0H10EP17A)
- JABSCO Replacement Flexible Impeller, Neoprene (5929-0001-P)
- JABSCO Flexible Impeller High Pressure, Neoprene (8983-0005)
- JABSCO Replacement Flexible Impeller, Viton (8980-0004)
- JABSCO Flexible Impeller Standard, Neoprene (8981-0005)
- JABSCO Flexible Impeller Standard, Neoprene (8984-0005)
- JABSCO Replacement Flexible Impeller, Neoprene (17956-0001-P)
- DAYTON Impeller 5.25 (103512-GIS)
- Jabsco Pump Impellers