Shop All Rotary Pumps
Jabsco
Pump, Vane, Cast Iron, Inlet/Outlet 1 1/4HB
Mfr # VR100-1122
Zoro # G1142373
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.3281 hp
- Voltage 24DC
- Max. Pressure (PSI) 14.5 psi
- GPM of Water @ 5 Ft. of Head 27.5 gpm
- Lip Seal Nitrile
Product Information
- Brand Jabsco
- MFR # VR100-1122
- Zoro # G1142373
- UPC # 094705648308
- Country of Origin China
- Category Rotary Pumps
Dimensions
Manufacturer Warranty Length | 1 yr |
Overall Width | 5.7 in |
Overall Length | 10.4 in |
Media Intake Connection Size | 1 1/4 in |
Discharge Connection Size | 1 1/4 in |
Description
Vane Pump, Housing Material Cast Iron, Nameplate Voltage 24V DC, Current 23 A, Operating Pressure - Maximum 14.5 psi, Flow Rate - Minimum 84 lpm, Flow Rate - Maximum 28 gpm, Media Intake Connection Size 1 1/4 in, Media Intake Connection Type BSP, Discharge Connection Size 1 1/4 in, Discharge Connection Type BSP, Vane Material Sintered Bronze, Viscosity - Maximum 150 cps, Seal Type Lip, Seal Material Buna-N, Operating Temperature - Minimum -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Econ VX Variable Speed 7.4GPD 25Psi (E10VXAA1S6G1)
- BLANCETT Flowmeter, Turbine, 30GPM, 1 In MNPT (B110-875)
- ARO Repair Kit, Santoprene, 6CCN2, 6CCN3, 6CCN8 (637375-AA)
- ARO Diaphragm Pump, 1 1/2", 66615A-322-C (66615A-322-C)
- JABSCO Pump, Vane, Bronze, 1/2 In FNPT x 1 HB (18680-1000)
- JABSCO Pump, Vane, Bronze, 1/2 In FNPT x 1 HB (18685-0000)
- JABSCO Pump, Vane, Cast Iron, Inlet/Outlet 1 HB (VR050-1022)
- JABSCO Pump, Vane, Aluminum, Inlet/Outlet 3/4 HB (23870-1200)
- ZEELINE $ROTARY PUMP PLASTIC (NS1014)
- PROCON Pump, Rotary Vane, SS (113A070F31BA 250)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH (141A100F11AA 250)
- Jabsco Rotary Pumps