Shop All Pump Impellers
Jabsco
Flexible Impeller Standard, Neorpene
Mfr # 7614-0005
Zoro # G3520352
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3A Neorpene
- For Use With 23220-2012, Mfr. No. 30550-4005
- Impeller Material Neoprene
- Manufacturer Warranty Length 1 yr
- Compatible with Manufacturer Model Number 30550-2XXX, 30550-3XXX, 30550-4XXX, 30550-5XXX
Product Information
- Brand Jabsco
- MFR # 7614-0005
- Zoro # G3520352
- UPC # 094714833221
- Country of Origin United States
- Category Pump Impellers
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | Flexible Impeller Standard Pressure |
Type | 3A Neorpene |
For Use With | 23220-2012, Mfr. No. 30550-4005 |
Impeller Material | Neoprene |
Compatible with Manufacturer Model Number | 30550-2XXX, 30550-3XXX, 30550-4XXX, 30550-5XXX |
Compatible Manufacturer Part Number | 30550-2XXX, 30550-3XXX, 30550-4XXX, 30550-5XXX |
Compatible Manufacturer Model Number | 30550-2XXX, 30550-3XXX, 30550-4XXX, 30550-5XXX |
For Use with Mfr. Model Number | 30550-2XXX, 30550-3XXX, 30550-4XXX, 30550-5XXX |
For Use With Mfr. Model Number | 30550-2XXX, 30550-3XXX, 30550-4XXX, 30550-5XXX |
Description
Flexible Impeller Standard Pressure, Compatible with Manufacturer Model Number 30550-2XXX, 30550-3XXX, 30550-4XXX, 30550-5XXX, Impeller Material Neoprene, Manufacturer Warranty Length 1 yr
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Submersible Level Transmitter (PBLT2-10-60-PU)
- SJE-RHOMBUS NC Float Switch 125/250VAC 13 psi (20SGMWENC)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H624-010)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Lpm Air (RMA-21)
- JABSCO Replacement Flexible Impeller, Viton (8980-0004)
- JABSCO Replacement Flexible Impeller, Viton (14281-0004)
- JABSCO Flexible Impeller Standard, Neoprene (8984-0005)
- JABSCO Replacement Flexible Impeller, Neoprene (17956-0001-P)
- JABSCO Flexible Impeller High Pressure, Neoprene (8840-0005)
- JABSCO Replacement Flexible Impeller, EPDM (8981-0002)
- ARMSTRONG PUMPS S-25 1/12 HP Bronze Circulator Pump with Impeller (174031MF-043)
- Jabsco Pump Impellers