Shop All Bilge Pumps
Jabsco
Filterless Bilger - Sink - Shower Drain Pump
Mfr # 50880-1000
Zoro # G4444714
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 4.2 GPM
- Amps 8
- Voltage 12V DC
- Width 6.3 in
- Height 5.2 in
Product Information
- Brand Jabsco
- MFR # 50880-1000
- Zoro # G4444714
- UPC # 671880581561
- Country of Origin United States
- Category Bilge Pumps
Dimensions
Width | 6.3 in |
Height | 5.2 in |
Details
Item | Diaphragm Pump |
Flow Rate | 4.2 GPM |
Amps | 8 |
Voltage | 12V DC |
Total Dynamic Head | 19.69 ft |
Maximum Suction Lift | 114 in |
Description
Jabsco Filterless Bilger - Sink - Shower Drain Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 30 GPD, 100 PSI (LB64SA-PTC1-G19)
- SANDPIPER Dbl DiaphragmPmp, FNPT, TPV/PP, 1/4in, 5gpm (PB 1/4,TS4PP.)
- ADVANCED DRAINAGE SYSTEMS LID SUMP BASIN 18"" POLY (1537ADL)
- HANCOR ADS Locking Sump Lid, 18 in Dia, HDPE (1537ADL)
- JABSCO Through Deck Kit f/Manual Bilge Pumps (29279-0000)
- JABSCO Shower -Bilge Pump - 3.4GPM - 24V (37202-2024)
- JABSCO PAR-Max 4 Bilge/Shower Drain Pump 12V (31705-0092)
- JABSCO 9200-0023-P Replacement 10 Blade Nitrile Impeller (9200-0023-P)
- JABSCO MACERATOR PUMP (JABSCO) (18590-2092)
- JABSCO Amazon Universal Manual Bilge Pump (29270-0000)
- WHALE MARINE Whale Gusher Titan Manual Bilge Pump On Deck Mount (BP4402)
- Jabsco Bilge Pumps