Shop All Earbuds & Headphones
Jabra
Evolve 65 Stereo Bluetooth Headset
Mfr # 6599-823-309
Zoro # G2645582
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Noise Reduction, Adjustable Headband, USB Charging, Hands-free, Digital Signal Processing, Flexible, Comfortable
- Material Leatherette
- Product Type Headset
- Noise Canceling Yes
- Compatibility Bluetooth V.3.0, PC, Smartphone, Tablet, Bluetooth Enabled Laptop, MP3 Player, VoIP Softphone, Mobile Phone
Product Information
- Brand Jabra
- MFR # 6599-823-309
- Zoro # G2645582
- Country of Origin Unknown
- Category Earbuds & Headphones
Details
Features | Noise Reduction, Adjustable Headband, USB Charging, Hands-free, Digital Signal Processing, Flexible, Comfortable |
Material | Leatherette |
Product Type | Headset |
Noise Canceling | Yes |
Compatibility | Bluetooth V.3.0, PC, Smartphone, Tablet, Bluetooth Enabled Laptop, MP3 Player, VoIP Softphone, Mobile Phone |
Description
This JABRA Evolve 65 Stereo Bluetooth Headset is made of leatherette material and is a headset type. It has noise canceling capabilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Adapter Usb-C To Usb-A - Usb Type-C Mal (Y10C143-B1)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 - 10PK (MAX3434127)
- BARKAN MOUNTS Barkan 13 - 65 inch Full Motion - 4 Movement Extra Long Flat / Curved TV Wall Mount 80 lbs Black (BM343XL)
- DANTONA Battery 7.5 Volt Alkaline Dantona Electronic Door Lock Battery (DL-50)
- JABRA Talk 25 SE Wireless Bluetooth Earset in Black (100-92310901-02)
- JABRA Talk 45 HD Voice Wireless Earset (100-99800900-02)
- JABRA Talk Wireless Bluetooth Earset (100-92200901-02)
- JABRA Talk 5 Wireless Earset (100-92046900-02)
- JABRA Talk 65 Wireless Bluetooth Noise Canceling Earset (100-98230000-02)
- JABRA Elite 4 Active IP57-rated Wireless Earset in Black (100-99180000-02)
- SKILLEDPOWER MIC-Earphone-Headphone-Sound Card-Speaker (SK132023)
- Jabra Earbuds & Headphones