Shop All Serving Utensils
J.A. Henckels International
Carving Fork, Flat Tine, Classic 7"
Mfr # 31162-181
Zoro # G5318667
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand J.A. Henckels International
- MFR # 31162-181
- Zoro # G5318667
- UPC # 035886083014
- Country of Origin Spain
- Category Serving Utensils
Details
Item | Carving Fork,Flat Tine,Classic 7" |
Description
Carving Fork,Flat Tine,Classic 7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Thermostat For - Part# 807-3515 (807-3515)
- CARTER HOFFMANN Thermostat G1, 5/16&3/16 X 8-1/2, 2 (18600-0010)
- MANITOWOC Thermistor Assembly Ntc (15573)
- DEXTER RUSSELL Tapered Point Paring Knife, 3-1/8 In (31611)
- J.A. HENCKELS INTERNATIONAL Meat Cleaver, Forged Premio, 6" (16915-151)
- J.A. HENCKELS INTERNATIONAL Carving Set, Statement, 2pc (13551-002)
- J.A. HENCKELS INTERNATIONAL Meat Cleaver, Classic, 6" (31134-161)
- J.A. HENCKELS INTERNATIONAL Household Scissor Set (41790-000)
- CRESTWARE Sharpening Steel, 12 in. L, Black (KN10)
- VOLLRATH Ladle, 2 Oz Cap (4980220)
- TABLECRAFT Locking Tongs, Stainless Steel, 12", PK12 (2012)
- J.A. Henckels International Serving Utensils