Shop All Windshield Washer Fluid
J-B Weld
Windshield and Glass Sealant Windshield Saver Paste 0.75 oz
Mfr # 2100
Zoro # G810191360
original price:
$25.19
20% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand J-B Weld
- MFR # 2100
- Zoro # G810191360
- UPC # 43425021007
- Country of Origin United States
- Category Windshield Washer Fluid
Description
J-B Windshield Saver is a patented windshield repair system that allows for the DIY repair of damage such as bullseye, star and stone chips up to 1-1/4 diameter. The single component resin, along with the pressure lock controlled pedestal and syringe system, allows for evacuation of existing air in the windshield cracks and penetration of the resin to fill the voids with a clear, sun activated, fast curing, acrylic resin.
Restrictions
- Hazardous material
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
- VELVAC 4-Hose Holder 1/2" Id (580041)
- CURT Trailer Bll, 3/4"x2-1/8" Shnk, 3500 lb., 2", Material: High-Strength, Hot-Forged Steel (40018)
- MEGUIARS Quick Iinterior Detailer Gal (D14901)
- SUNBELT MityVac Fluid Evacuator 7400 8.8" x8.7" x28.5" (A-B1AC7400)
- STA-BIL 19 oz. Glass Cleaner Aerosol Spray Can (HA51420)
- ZEP 55 gal Windshield Washer Drum (062985)
- PEAK -30 ░F Extreme Temperature Windshield De-Icer 1 gal (PKA0F3)
- MOTOR MEDIC 12 oz Windshield De-Icer Aerosol Can (DE1)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal, Ready to Use, Premixed, Liquid, Summer Blend (235826)
- RAIN-X With Bug Remover and Rain Repellant Additives, Effective To 32 Degrees Fahrenheit (RX68806)
- PRESTONE Windshield De-Icer Aerosol 11 oz (AS-242)
- J-B Weld Windshield Washer Fluid