Shop All Caulks & Sealants
J-B Weld
Sealant, 3 oz, Tube, White, Silicone Base
Mfr # 31312
Zoro # G4596028
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Tube
- Sealant Base Silicone
- Application Bonding and Sealing Around Moldings, Interior Trim, Windows, Windshields, Door Frames, Lens Housing
- Flash Point Not Specified
Product Information
- Brand J-B Weld
- MFR # 31312
- Zoro # G4596028
- UPC # 043425313126
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Container Size | 3 oz |
Description
Silicone Adhesive Sealant, Color White, Application Multipurpose, Container Size 3 oz, Container Type Tube, Finishing Features Paintable, Resistance Properties Nonshrinking, Waterproof, Sealant Properties Paintable, UV Resistant, Standards TSCA, Elongation Not Applicable, Full Cure Time 1 hr, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature 32 Degrees F, Working Time 1 hr, For Use On Surface Material Ceramic, Glass, Cure Type Room Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL A Tear Mender 2 Oz. Leather & Fabric Cement (TM1)
- SHURTAPE HVAC Tape, 48 x 110m, 3 mil, Black Printed (DC 181)
- MOMENTIVE Black Silicone Seal Caulker, 10.3 oz Black (GE1003)
- WEST SYSTEM Adhesv Kit G/5 4Oz (865-4)
- J-B WELD Sealant, 3 oz, Tube, Clear, Silicone Base (31310)
- J-B WELD Sealant, 3 oz, Tube, Black, Silicone Base (31319)
- J-B WELD Sealant, 3 oz, Tube, Blue, Silicone Base (31316)
- J-B WELD Sealant, 3 oz, Tube, Gray, Silicone Base (32327)
- J-B WELD Sealant, 3 oz, Tube, Red, Silicone Base (31314)
- OSI HM270 Clear Silicone Construction Sealant 10 oz (1494045)
- FLEX SEAL Flex Liquid MAX Black 2.5 Gal., 2.5 gal, Black (LFSMAXBLK02)
- J-B Weld Caulks & Sealants