Shop All Caulks & Sealants
J-B Weld
Sealant, 3 oz, Tube, Black, Silicone Base
Mfr # 32329
Zoro # G4595976
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Tube
- Sealant Base Silicone
- Application Forms a Tough, Waterproof, Gasket and Seal in Mechanical Assemblies Where Maximum Petroleum and Oil Resistance Is Required
- Flash Point Not Specified
Product Information
- Brand J-B Weld
- MFR # 32329
- Zoro # G4595976
- UPC # 043425323293
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Details
Item | Sealant |
Adhesive Grouping | Sealant |
Color | Black |
Container Type | Tube |
Sealant Base | Silicone |
Application | Forms a Tough, Waterproof, Gasket and Seal in Mechanical Assemblies Where Maximum Petroleum and Oil Resistance Is Required |
Flash Point | Not Specified |
Specific Gravity | 1.44 |
Application Temp. Range | 40 Degrees to 100 Degrees F |
Full Cure Time | 1 hr |
Sealant Properties | Room Temperature Vulcanized, Non-Shrinking, Non-Cracking, Resists Weathering, Sensor Safe |
For Use On | Automotive, Metal, Rubber, Silicone Sealants and Gasket Makers |
Sealant Container | Tube |
For Use With | Standard Caulk Gun |
Meets | DSL, TSCA |
Performance Temp. Range | Up to 500 Degrees F |
Begins to Harden | 60 min |
Sealant Color Family | Blacks |
VOC | 0.03 |
Dry Time | 1 hr |
Full Cure | 1 hr |
Description
Sealant, Container Type Tube, Sealant Properties Non-Flammable, Paintable, Flash Point Not Specified, Sealant Base Silicone, Specific Gravity 1.44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Masking Film 24" x 180" Plan, Pk12 (40X003)
- TODOL Spray Foam Sealant, 24 oz, Yellow (IPF01)
- K-TOOL INTERNATIONAL Black Electrical Tape, 73510 (KTI73510)
- SASHCO Slab Concrete Sealant 10.5 Oz Gray Concrete Sealant (16210)
- J-B WELD Sealant, 3 oz, Tube, Gray, Silicone Base (32327)
- J-B WELD Sealant, 3 oz, Tube, Black, Silicone Base (31319)
- J-B WELD Sealant, 3 oz, Tube, Red, Silicone Base (31314)
- J-B WELD Sealant, 3 oz, Tube, Blue, Silicone Base (31316)
- J-B WELD Sealant, 3 oz, Tube, Clear, Silicone Base (31310)
- J-B WELD Sealant, 3 oz, Tube, White, Silicone Base (31312)
- DAP Caulk, 5.5 oz, Tube, White, Acrylic Latex, Silicone Base (11425)
- J-B Weld Caulks & Sealants