Shop All Automotive Stop-Leaks
This Product is Discontinued
J-B Weld
Radiator Stop Leak, Granules, 0.07 oz (Discontinued)
Mfr # DS114
Zoro # G0899087
This Product is Discontinued
Key Features
- Dosage 0.07 oz
- Viscosity (SUS @ 100 F) 5.49
- Type Granules
- Size (Oz.) 0.07 oz
- For Use With Radiator/Coolant System Leaks
Product Information
- Brand J-B Weld
- MFR # DS114
- Zoro # G0899087
- UPC # 043425114112
- Country of Origin United States
- Category Automotive Stop-Leaks
Dimensions
Size (Oz.) | 0.07 oz |
Container Size | 0.07 oz |
Details
Dosage | 0.07 oz |
Item | Radiator Sealant |
Viscosity (SUS @ 100 F) | 5.49 |
Type | Granules |
For Use With | Radiator/Coolant System Leaks |
Specific Gravity | Less than 1 |
Color | Rust |
Product Type | Radiator Sealant |
Description
Radiator Stop Leak, Granules, Size 0.07 Oz, Dosage 0.07 oz., Specific Gravity Less than 1, Rust, For Use With Radiator/Coolant System Leaks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.