Shop All Repair Putties
J-B Weld
JB Weld 8267-S 2 oz. Reinforced Epoxy Putty Adhesive And Sealant Stick
Mfr # 228012
Zoro # G904163884
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand J-B Weld
- MFR # 228012
- Zoro # G904163884
- Country of Origin United States
- Category Repair Putties
Description
Features
- Reinforced Epoxy Putty Adhesive And Sealant Stick.
- Plugs Holes & Makes Permanent Repairs On Wet & Dry Surfaces.
- Simply Knead Thoroughly With Your Fingers & Apply.
- Will Cure Completely In 2 To 30 Minutes Even If Submerged In Water Or Gasoline.
- It Can Be Drilled.
- Sanded.
- Filed.
- Tapped.
- Machined & Painted.
- Size - 2 oz.
- Dimension - 1.3 x 3.9 x 6.9 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 6 Oz Oak Teak Famowood Solvent Based Original Wood Filler (36141128)
- POLYKEN Gaffers Tape, 11.5 mil, 1.5 In, Black (510)
- LOCTITE Potting Compound, 406 Series, Clear, 0.1 oz, Dual-Cartridge (233684)
- VIBRA-TITE Bench Pack 5, Threadlockers (3), Retaining Compound, Anti Cam-Out Fluid, 5-Piece Assortment (27005)
- J-B WELD Epoxy Putty, WaterWeld, Marine Repair, 2 ox, Stick, White (8277)
- J-B WELD Gray Wet/Dry Epoxy Putty, 2 oz. Stick (8267-S)
- J-B WELD WaterWeld Epoxy Putty 4 Oz (8278U)
- J-B WELD JB Weld 8257 Kwik Wood Hand Mixable Epoxy Putty (128002)
- J-B WELD Brown Epoxy Putty Kit, 64 oz. Kit (40007)
- J-B WELD Gray Epoxy Putty, 2 oz. Tube (8297)
- ALL-SOURCE 2 Oz. Metal Epoxy Putty (386960)
- J-B Weld Repair Putties