Shop All Instant Adhesives
J-B Weld
Instant Adhesive, Clear, 0.7 oz, Bottle
Mfr # 33120
Zoro # G500424518
original price:
$7.14
8% off
Sold in multiples of 24 for $157.20
$157.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Bonded Metal, Plastic, Rubber, Steel, Wood
- Container Size 0.7 oz
- Container Type Bottle
- Working Time 1 sec
- Color Clear
Product Information
- Brand J-B Weld
- MFR # 33120
- Zoro # G500424518
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 0.7 oz |
Details
Item | Instant Adhesive |
Materials Bonded | Metal, Plastic, Rubber, Steel, Wood |
Container Type | Bottle |
Working Time | 1 sec |
Color | Clear |
Chemical Type | Cyanoacrylate |
Cure Method | Ambient |
Built-in Dispenser Type | No Dispenser/Applicator |
Application Method | Brush On |
Electrically Insulating | No |
Water Resistance | Not Water-Resistant |
Shear Strength | 2,300 psi |
Impact Resistant | No |
Features | High Strength, Flow Control Formula, Impact Resistant |
Low Odor | Yes |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.7 fl oz, Container Type Bottle, Cure Method Ambient, Built-in Dispenser Type No Dispenser/Applicator, Features High Strength, Flow Control Formula, Impact Resistant, Materials Bonded Metal, Plastic, Rubber, Steel, Wood, Primary Applications General Purpose, Electrically Insulating No, Impact Resistant No, Low Odor Yes, Water Resistance Not Water-Resistant, Working Time 1 sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Black, Silicone RTV Rubber Base (99180523)
- SLIME Sealant, 1 gal, Liquid, Bottle, Green (10195)
- ELMERS Glue Carpenter Wood In Ex Gal (E7330)
- HARVEY Plumbers Putty Stanless 5Lb (043105)
- J-B WELD JB Weld 33301 Fiberfix Total Glue; Red - 5 g (33301)
- J-B WELD Super Glue Brush On SuperWeld High Strength Glue 0.2 gm Clear (33106)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 0.7 oz, Bottle (34714)
- LOCTITE Epoxy Adhesive, 4471 Series, Off-White, 0.7 oz, Can (158530)
- LOCTITE Loctite Super Glue Gel, 4 gm Carded Tube, Clear, Gel (1399965)
- VIBRA-TITE Instant Adhesive, 311 Series, Clear, 1 oz, Bottle (31154)
- TITEBOND Instant Wood Adhesive, Thin, 4 oz, Clear (6202)
- J-B Weld Instant Adhesives