Shop All Repair Putties
J-B Weld
Gray Epoxy Putty, 2 oz. Tube
Mfr # 8297
Zoro # G4995532
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Heat
- Size 2 oz
- Container Type Tube
- Color Dark Gray
- Functional Cure 8 hr
Product Information
- Brand J-B Weld
- MFR # 8297
- Zoro # G4995532
- UPC # 012304151029
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 2 oz |
Container Size | 2 oz |
Description
Putty, Container Type Tube, Application Metal Repair, Base Material Epoxy, Color Dark Gray, Container Size 2 oz, Full Cure Time 8 hr, Maximum Performance Temperature 650 Degrees F, Minimum Performance Temperature 32 Degrees F, Working Time 1 hr, Finishing Features Sandable, Machinable, Paintable, For Use On Surface Material Metal, VOC Content 215 g/L, For Use With Exhaust Manifolds, Tail Pipes, Mufflers, Engine Blocks, Duct Work, Machinery, High Temperature Projects, Maximum Setting Time 1 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Contact Cement, Weldwood, 16 fl oz, Can, Tan (00271)
- SCOTCH Adhesive Valve Assembly (62-9773-0012-8)
- PERMATEX Vinyl Sealant Repair Kit-Super Clr (81786)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D469)
- J-B WELD JB Weld 8257 Kwik Wood Hand Mixable Epoxy Putty (128002)
- J-B WELD SteelStik Epoxy Putty 4 Oz (8268U)
- J-B WELD Epoxy Putty, WaterWeld, Marine Repair, 2 ox, Stick, White (8277)
- J-B WELD JB Weld 8267-S 2 oz. Reinforced Epoxy Putty Adhesive And Sealant Stick (228012)
- J-B WELD WaterWeld Epoxy Putty 4 Oz (8278U)
- J-B WELD Gray Wet/Dry Epoxy Putty, 2 oz. Stick (8267-S)
- THRIFCO PLUMBING 3 Lbs Plumbers Putty (6313012)
- J-B Weld Repair Putties