Shop All Epoxy & Structural Adhesives
J-B Weld
Epoxy Adhesive, MinuteWeld Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure
Mfr # 50151
Zoro # G5538543
original price:
$8.09
4% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Cartridge
- Application Repair and Rebuild Wood
- Color Clear
- For Use On Wood
- Container Type Dual-Cartridge
Product Information
- Brand J-B Weld
- MFR # 50151
- Zoro # G5538543
- UPC # 043425501516
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 0.85 oz |
Description
Epoxy Adhesive, Container Type Syringe, Cure Method Ambient, Cured Color Tan, Features Fast-Setting, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Wood, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant, Working Time 15 min, Maximum Application Temperature 120 Degrees F, Maximum Performance Temperature 250 Degrees F, Resin Type Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS Carton Tape, Paper, Green, 1/2 In. x 14 Yd. (48858G)
- SCOTCH Removable Tape, 3/4x1296 in., Clear, PK2 (811-2PK)
- J-B WELD ClearWeld Pro Syringe (50240H)
- 3M Vinyl Electrical Tape, 3/4 in W x 76 ft L , 7 mil Thick, Black, Scotch Super 33+, 1 Pk (33+SUPER-3/4X76FT)
- J-B WELD Epoxy Mix Nozl 2Pj (50099)
- J-B WELD Epoxy Adhesive, ClearWeld Series, Transparent Yellow, Syringe, 1:01 Mix Ratio, 1 hr Functional Cure (50112)
- J-B WELD Marineweld Epoxy.85Oz Wh (50172)
- J-B WELD Construction Adhesive, Off-White, 1 qt, Pail (8237)
- J-B WELD CLEARWELD Professional Grade Epoxy, Clear, Liquid, 8 oz (50240-H)
- J-B WELD Putty Epoxy Tankweld 1Oz (8217)
- 3M Acrylic Adhesive, DP190 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 10 hr Functional Cure (190)
- J-B Weld Epoxy & Structural Adhesives