Shop All Epoxy & Structural Adhesives
J-B Weld
Epoxy Adhesive, Gray, 1:01 Mix Ratio
Mfr # 50165
Zoro # G300424497
original price:
$7.29
1% off
new price: $7.19
/ea
Sold in multiples of 24 for $172.56
$172.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy Adhesive
- Mixing Ratio 1:01
- Application Automotive, Crafts, Household Repairs, Plumbing
- For Use On Concrete, Metal, Plastic, Wood
- Color Gray
Product Information
- Brand J-B Weld
- MFR # 50165
- Zoro # G300424497
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 25 mL |
Description
Epoxy Adhesive, Container Type Syringe, Cure Method Ambient, Cured Color Dark Gray, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Composite, Concrete, Masonry, Metal, Plastic, PVC, Wood, VOC Content Weight Percentage Less Than 3 Percent, Water Resistance Water-Resistant, Working Time 4 hr, Maximum Application Temperature 120 Degrees F, Maximum Performance Temperature 300 Degrees F, Resin Type Epoxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Roof Leak Repair, 3.3 gal, Pail, Black (HE208R361)
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 0.07 oz, Tube (4617)
- LOCTITE THREAD SEAL TAPE PTFE 1/2 X520 (226665)
- LOCTITE Acrylic Adhesive, E-30CL Series, Light Amber, (1) 0.34 oz, (1) 1.41 oz, Bottle, 2:01 Mix Ratio (237118)
- J-B WELD All Purpose Glue, KwikWeld Series, Clear, 0.85 oz, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (50176)
- J-B WELD Epoxy Mix Nozl 2Pj (50099)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- J-B WELD High Heat High Strength Acrylic Epoxy 0.85 oz (50197)
- J-B WELD Floor Adhesive, PlasticWeld Series, Tan, 28 oz, Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (8237)
- J-B WELD Spray Adhesive, KwikWeld Series, Transparent, Tube, 1:01 Mix Ratio, 6 hr Functional Cure (8271)
- LOCTITE Glue, AA H4500 Series, White, 2 oz, Tube, 10:01 Mix Ratio, 15 min Functional Cure (2061020)
- J-B Weld Epoxy & Structural Adhesives