Shop All Epoxy & Structural Adhesives
J-B Weld
ClearWeld Pro Syringe
Mfr # 50240H
Zoro # G808176997
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size .70 oz
Product Information
- Brand J-B Weld
- MFR # 50240H
- Zoro # G808176997
- UPC # 43425502407
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | .70 oz |
Details
Color | Clear |
Description
JB Weld ClearWeld Pro Size Syringe is a quick setting, multipurpose two part epoxy that provides a strong and lasting bond on most surfaces including tile, most plastics, ceramic, glass, wood and metal ClearWeld is designed to cure with a clear, transparent bond when used at thicknesses of less than 15 mil ClearWeld has a 11 mixing ratio, sets in 5 minutes and cures in 1 hour With a tensile strength of 3900 PSI, ClearWeld sets to a hard, permanent bond
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M COMMERCIAL Scotch, Double-Sided Mounting Tape, Industrial Strength, 1in X 60in, Clear/red Liner (410H)
- KOOL SEAL Kool Seal KS0063600-20 4.75 Gallon Premium White Elastomeric Roof Coating (847459)
- 3M 3M 4646 VHB Tape 0.75" x 5yd, Dark Gray, 25 mil (4646)
- NASHUA Foil Tape, 4 in. x 15 yd., White (314)
- J-B WELD Epoxy Adhesive, PlasticWeld Series, Tan, Syringe, 1:01 Mix Ratio, 1 hr Functional Cure (50132)
- J-B WELD Floor Adhesive, PlasticWeld Series, Tan, 28 oz, Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (8237)
- J-B WELD Accelerator, Orange, 1.75 oz, Bottle (8265-S)
- J-B WELD Adhesive Remover, MarineWeld Series, Gray, 0.39 oz, Pen, 1:01 Mix Ratio, 6 hr Functional Cure (8272)
- J-B WELD Instant Adhesive, ClearWeld Series, Clear, 0.7 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (50240)
- J-B WELD Epoxy Adhesive, MinuteWeld Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (50151)
- LOCTITE Epoxy Adhesive, E120-HP Series, Gray, Can, 2:01 Mix Ratio, 3 hr Functional Cure (237128)
- J-B Weld Epoxy & Structural Adhesives