Shop All Repair Putties
J-B Weld
Brown Epoxy Putty Kit, 32 oz. Kit
Mfr # 40006
Zoro # G4995593
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Premium
- Container Type Box
- Color Brown
- Functional Cure 1 to 2 hr
- Work Life 20 min
Product Information
- Brand J-B Weld
- MFR # 40006
- Zoro # G4995593
- UPC # 043425400062
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Item | Epoxy Putty Kit |
Type | Premium |
Container Type | Box |
Color | Brown |
Functional Cure | 1 to 2 hr |
Work Life | 20 min |
Full Cure | 2 hr |
Mixing Ratio | 1:1 |
Application | Wood Repair |
For Use On Surface Material | Wood |
Finishing Features | Machinable, Paintable, Sandable |
Working Time | 20 min |
Base Material | Epoxy |
For Use With | Damaged and Rotted Wood Surfaces |
Full Cure Time | 1 hr |
Product Form | Putty |
Product Type | Epoxy Putty Kit |
VOC Content+1 | 0 g/L |
Description
Epoxy Putty Kit, Container Type Box, Application Wood Repair, Base Material Epoxy, Color Brown, Container Size 32 oz, Full Cure Time 1 hr, Maximum Performance Temperature Not Applicable, Minimum Performance Temperature Not Applicable, Working Time 20 min, Finishing Features Machinable, Paintable, Sandable, For Use On Surface Material Wood, VOC Content 0 g/L, For Use With Damaged and Rotted Wood Surfaces, Product Form Putty, Product Type Epoxy Putty Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Eclipse 6 Wall Patch (7079809165)
- 3M Marine Sealant, 10 oz, Cartridge, Tan, Polyurethane Base, 12 PK (5200)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 5.4 oz, Bottle (058951500988)
- PACER TECHNOLOGY ADHESIVE 5/8 FL OZ FIX ALL (11710375)
- J-B WELD Brown Epoxy Putty Kit, 64 oz. Kit (40007)
- J-B WELD Gray Epoxy Putty, 2 oz. Tube (8297)
- J-B WELD WaterWeld Epoxy Putty 4 Oz (8278U)
- J-B WELD Epoxy Putty, WaterWeld, Marine Repair, 2 ox, Stick, White (8277)
- J-B WELD SteelStik Epoxy Putty 4 Oz (8268U)
- J-B WELD JB Weld 8267-S 2 oz. Reinforced Epoxy Putty Adhesive And Sealant Stick (228012)
- DAP Painters Putty Pt (7079812242)
- J-B Weld Repair Putties