Shop All Bar Soap
Ivory
IVORY 4 oz. Fresh Bar Soap
Mfr # 82757
Zoro # G5124305
product price: $131.99
/pk 72, $1.83/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Wrapped
- Hygiene Form Bar
- Application General Skin Cleansing
- Requires Dispenser No
- Hygiene Series None
Product Information
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Item | Body Soap |
Packaging Type | Wrapped |
Hygiene Form | Bar |
Application | General Skin Cleansing |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | Deodorizing |
Fragrance | Fresh |
Color | White |
Standards | FDA |
Series | Ivory |
Individually Wrapped | Yes |
NSF Rating | Not Rated |
Includes Grit | No |
Removes | Grime |
Form | Bar |
Product Type | Bar Soap |
Description
Body Soap, Color White, Form Bar, Product Type Bar Soap, Series Ivory, Container Size 4 oz, Container Type Not Applicable, Fragrance Fresh, Hygiene Properties Deodorizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards FDA, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grime, Features Not Applicable, Individually Wrapped Yes, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY G486 Hydrocortisone Cream 1% 1.5gmpk25BoxG-486 (166604868)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- INFINITI Welcome Cond Shampoo, Tube, 288PK (2302047)
- ILB GOLD Replacement For Burdick, Eli 250 Direct-Connect Ekg Cables (ELI 250 DIRECT-CONNECT EKG CABLES)
- IVORY IVORY 3.10 oz. Light Scent Bar Soap (12364)
- IVORY Individually Wrapped Bath Soap, White, 3.1oz Bar, PK72 (12364)
- IVORY Bar Soap, Original Scent, 4 oz, PK72 (82757)
- GOOD DAY Unwrapped Amenity Bar Soap, Fresh Scent, #1 1/2, PK500 (GTP 400150)
- CALMING TIDES Face & Body Bar, 1 Oz., 288PK (CT-FS-28G)
- GOOD DAY Bar Soap, Fresh, 1-1/2, PK500 (TD390150)
- RAIN BREEZE RainBreeze FaceBody Bar 075 Oz, 1000PK (2302025)
- Ivory Bar Soap