Shop All Door Closer Parts
Ives
Yale Yale Door Closer Parts and Accessories
Mfr # 3CB1SH 4.5X4.5 626 NRP
Zoro # G310047228
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- Finish Satin Chrome
- For Use With Ives Hinges
- Includes Hinges
- Material Brass or Bronze
Product Information
- Brand Ives
- MFR # 3CB1SH 4.5X4.5 626 NRP
- Zoro # G310047228
- UPC # 197163238804
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Satin Chrome |
Finish | Satin Chrome |
For Use With | Ives Hinges |
Includes | Hinges |
Material | Brass or Bronze |
Description
3-Knuckle Concealed Bearing Hinge, Standard Weight, 4-1/2 in. x 4-1/2 in., Non-Removable Pin, Security Studs, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Latch Set, Neodymium, 16 Lb (2VAG1)
- USA INDUSTRIALS Buna-N O-Ring, Dash 224, PK100 (ZUSAH70224)
- PHILIPSIFER SCREEN SPLINE BLACK 0.125in. (3028737)
- PRIME-LINE Diecast Screen Clip, 5/16 in., Black 100 Pack (PL 14465)
- IVES Satin Chrome Coordinator COR9G26D (COR.10035)
- IVES Aluminum Coordinator COR7228 (COR7228)
- IVES Aluminum Coordinator COR5228FL44 (COR5228FL44)
- IVES Aluminum Coordinator COR5228 (COR.10014)
- IVES Satin Chrome Coordinator COR7G26D (COR.10029)
- LCN Arm Screw, Silver, Aluminum, 3/8 in. L (4040SE-83H AL)
- LCN Motor Gear Box, Alum, 16-1/2 in. L, LH (9530-3454 LH)
- Ives Door Closer Parts