Shop All Cabinet Latches
Ives
Roller Latch, Forged Brass, Pull Opening
Mfr # RL30 US26D
Zoro # G3950779
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Length 1 11/16 in
- Color Silver
- Opening Action Pull
- Closure Type Stop
- For Use With Cabinets
Product Information
- Brand Ives
- MFR # RL30 US26D
- Zoro # G3950779
- Country of Origin Taiwan, Province of China
- Category Cabinet Latches
Dimensions
Strike Length | 1 11/16 in |
Catch Width | 3/4 in |
Catch Length | 3/8 in |
Strike Height | 2 1/4 in |
Details
Item | Roller Latch |
Color | Silver |
Opening Action | Pull |
Closure Type | Stop |
For Use With | Cabinets |
Ligature Resistant | Yes |
Material | Forged Brass |
Catch Projection | 3/4 in |
Hardware | Not included |
Finish | Satin Chrome |
Description
Roller Latch, Opening Action Pull, Closure Type Stop, Mounting Type Mortised, Catch Length 3/8 in, Catch Width 3/4 in, Strike Length 1 11/16 in, Strike Height 2 1/4 in, Material Forged Brass, Hardware Not Included, Catch Projection 3/4 in, Silver, Finish Satin Chrome, For Use With Cabinets, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 470, 21, 21.505 in. (U38801.025.2100)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" Zinc Plated Steel Screw Hooks 10PK (52396)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78E/F-RAX690RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Cylindrical Floor Stop, Satin Brass (DS-FL2 SB)
- IVES Satin Chrome Latch CL1126D (CL.115)
- IVES Roller Latch, Brass, Mortise (RL32 US26D)
- IVES Satin Chrome Latch CL1426D (CL.123)
- IVES Satin Brass Latch CL124 (CL.117)
- IVES Satin Chrome Latch CL21A26D (CL.110)
- IVES Satin Chrome Latch CL1226D (CL.119)
- EBERHARD MANUFACTURING CO Hdl.Lkg.Sqre Crnr 279L Ss 1250 (EMC 9000 SS 1250)
- Ives Cabinet Latches