Shop All Pull Plates
Ives
Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel
Mfr # 8303-8 US32D 4X16
Zoro # G509957994
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Material Stainless Steel
- Length 17 in
- Width 4 in
- Depth 2.5 in
Product Information
- Brand Ives
- MFR # 8303-8 US32D 4X16
- Zoro # G509957994
- UPC # 197163153459
- Country of Origin United States
- Category Pull Plates
Dimensions
Length | 17 in |
Width | 4 in |
Depth | 2.5 in |
Details
Finish | Satin Stainless |
Material | Stainless Steel |
Type | Door Pulls, Push and Pull Plates |
Description
Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Vinyl Wall Tile 23.2"L x 11.1"W in Hermitage Granite (Carton of 10) (53504)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Knurled Grip in Satin Brass (LV101 FBL GRIP-KN SB)
- PROSOURCE Cup Square Rubber 1-5/8In Brn (FE-S710-PS)
- STERLING SEAL & SUPPLY 143 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL143X250)
- IVES Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze (8302-8 US10B 4X16)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 3-1/2-in x 15-in, Satin Stainless Steel (8303-8 US32D 3.5X15)
- IVES Satin Stainless Steel Pull 8302832D416 (PPLATE.10118)
- IVES Satin Brass Pull 830284315 (830284315)
- IVES Pull Plate, 10-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-0 US32D 4X16)
- IVES Pull Plate, 6-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8302-6 US32D 4X16)
- BRASS ACCENTS Trafalgar Pull Plate, 2-3/4x11" (A06-P0251-605)
- Ives Door Surface Protection