Shop All Door Closer Covers
Ives
Norton Norton Closer Covers
Mfr # 8200 US4 6X16
Zoro # G910052134
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Ives Architectural Hardware
- Color Satin Brass
Product Information
- Brand Ives
- MFR # 8200 US4 6X16
- Zoro # G910052134
- UPC # 197163240777
- Country of Origin Mexico
- Category Door Closer Covers
Details
Material | Brass |
Finish | Satin Brass |
For Use With | Ives Architectural Hardware |
Color | Satin Brass |
Description
Push Plate, 6 in. x 16 in., Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Indicator (L283-426 630)
- ZORO SELECT Felt Pads, SelfStick, Round, 3/4", 1", 1-1/2" (10K001)
- USA INDUSTRIALS Buna-N O-Ring, Dash 330, PK50 (ZUSAH70330)
- NATIONAL GUARD Door Shoe, 48in.L, 1-7/8in.W, Smooth (344-48)
- YALE Door Closer Cover, Dark Bronze Painted (1100COV 690)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- YALE Door Closer Cover, Aluminum Painted (1100COV 689)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- HAGER Aluminum Cover 5102ALM (5102ALM)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- Ives Door Closers & Accessories