Shop All Door Closers
Ives
Norton 9500 Series Closers
Mfr # PR9266F-36-20 630 N
Zoro # G810049814
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Finish Satin Stainless Steel
- Application Door Pulls, Push and Pull Plates
- Includes Door Pulls, Push and Pull Plates
- For Use With Ives Architectural Hardware
Product Information
- Brand Ives
- MFR # PR9266F-36-20 630 N
- Zoro # G810049814
- UPC # 197163243211
- Country of Origin Mexico
- Category Door Closers
Details
Color | Satin Stainless Steel |
Finish | Satin Stainless Steel |
Application | Door Pulls, Push and Pull Plates |
Includes | Door Pulls, Push and Pull Plates |
For Use With | Ives Architectural Hardware |
Description
Straight Long Door Pull Pair with Flat Tips, 36 in. Overall Length, 20 in. CTC, 2-3/4 in. Projection, Back to Back Mount, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Fire and Smoke Seal, 7 ft. Overall L (9550-84)
- MEDECO 7 Pin Uncombinated Small Format Interchangeable Core with J Keyway and Clip Retainer Satin Chrome (337B01026AJBS)
- EKENA MILLWORK 21 5/8"W x 21 5/8"H x 5/8"P Legacy Rectangle Wall/Door Panel (PNL22X22LE)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL74)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8301H 689)
- HAGER COMPANIES Hager 5300 Series Door Closer 5300 MLT 1-6 ALM (5300M16ALM)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-EDA AL)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 3, (DC1603-REG-AL)
- LCN Manual Hydraulic 1250 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1250-Rw/PA AL)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A RWPA AL)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum (1104BCX689)
- Ives Door Closers