Shop All Door Bolt Locks
Ives
Latching Automatic Flushbolt, Wood Door
Mfr # FB61P-WD US32D
Zoro # G0432512
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Throw Size 3/4 in
- Width 1 in
- For Use With Wood Doors
- Hardware Included
Product Information
- Brand Ives
- MFR # FB61P-WD US32D
- Zoro # G0432512
- Country of Origin United States
- Category Door Bolt Locks
Dimensions
Throw Size | 3/4 in |
Width | 1 in |
Height | 8 1/2 in |
Bolt Head Dia. | 1/2 in |
Length | 2 in |
Details
Item | Automatic Flush Bolt |
Finish | Satin Stainless Steel |
For Use With | Wood Doors |
Hardware | Included |
Material | Steel/brass |
Operation Type | Constant Latching |
Includes | Guide and Hardware |
Type | Constant Latching, Wood Door |
Description
Automatic Flush Bolt, Operation Type Constant Latching, Satin Stainless Steel Finish, Material Steel/Brass, Length 2 in, Width 1 in, Height 8 1/2 in, Bolt Head Dia. 1/2 in, Throw Size 3/4 in, Hardware Included, For Use With Wood Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 70/45HB Solid Brass Weather-Resistant Shackle Padlock B KA Yellow 2" Shackle (ABS-06130-KA)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- DON-JO Hole Filler Plate up to a 3-3/4" Hole (BF135SL)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000381000S)
- IVES Satin Chrome Bolt FB45826D (FB.10190)
- IVES Satin Chrome Bolt SB453TB26D12 (SB.10249)
- IVES Satin Stainless Steel Bolt FB41P32D (FB.10096)
- IVES Satin Chrome Bolt FB45726D (FB.10180)
- IVES Manual Flushbolt, Metal Door (FB458-12 US26D)
- IVES Satin Stainless Steel Bolt FB51P32D (FB.10120)
- DELTANA Flush Bolt, Heavy Duty Black 7" (7FBR19)
- Ives Door Guards and Bolts