Shop All Door Stops
Ives
Door Stop, 4"L x 1"W, 2"Proj.
Mfr # FS452-4 US26D
Zoro # G1597620
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Finish Satin Chrome
- Length 4"
- Projection 2 in
- Height 2 1/8 in
Product Information
- Brand Ives
- MFR # FS452-4 US26D
- Zoro # G1597620
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 4" |
Height | 2 1/8 in |
Width | 1 in |
Details
Item | Door Stop |
Material | Cast Brass |
Finish | Satin Chrome |
Projection | 2 in |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Description
Door Stop, Satin Chrome Finish, Projection 2 in, Height 2 1/8 in, Width 1 in, Mounting Type Door-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" x 1-3/8" Primed 1-Lite with Rain Tempered Glass Interior French 4-9/16" RH Prehung Door (2868pri1501RAITRH154916)
- AMERICAN GARAGE DOOR SUPPLY Keyed T Handle, Chrome, 5/16 x 3-3/4 In (LKTH5161)
- RV DESIGNER RV Designer H230 Face Frame Cabinet Hinge (H230)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140063030 (030140063030)
- IVES 1-1/2" x 3-1/2" Angled Surface Stop, For Single and Double Door, US26D (AS18 US26D)
- IVES 5" Kick Down Floor Stop, US26D (FS452-5 US26D)
- IVES Angle Door Stop, 3"H x 1-1/16"W (FS448 US26D)
- IVES Door Stop, Cast Brass, Silver, 3-11/16"H x 3"W (WS45 US26D)
- IVES Convex Bumper Door Stop, 2-1/2"H x 3/8"W (WS401/402CVX US26D)
- IVES Security Door Stops, Base Steel, Black, 1-1/2"H x 2"W (FS18S)
- IVES COMMERCIAL Solid Brass 3-1/4" Solid Door Stop Satin Nickel Finish (64B15)
- Ives Door Stops & Holders