Shop All Door Stops
Ives
Dome Door Stop, 1-3/8"H x 1-3/4"W
Mfr # FS438 US26D
Zoro # G2470441
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Cast Brass
- Finish Satin Chrome
- Length 2 in
- Projection 1 3/8 in
Product Information
- Brand Ives
- MFR # FS438 US26D
- Zoro # G2470441
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 2 in |
Height | 1 3/8 in |
Width | 1 3/4 in |
Base Dia. | 1-3/4 in x 2 in |
Details
Item | Dome Door Stop |
Mounting Type | Floor Mount |
Material | Cast Brass |
Finish | Satin Chrome |
Projection | 1 3/8 in |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Description
Dome Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Base Dia. 1-3/4 in x 2 in, Projection 1 3/8 in, Length 2 in, Height 1 3/8 in, Width 1 3/4 in, Door Opening Adjustment 85 Degrees to 125 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Passage Door Lever Lock Set, Polished Brass (LEVP01)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGST-00)
- IVES Latching Automatic Flushbolt, Metal Door (FB51P-12-MD US32D)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Natural Iron Traditional Drawer Pull (BP10696908)
- IVES 5" Kick Down Floor Stop, US26D (FS452-5 US26D)
- IVES Concave Bumper Door Stop, 2-1/2"H x 3/8"W (WS401/402CCV US26D)
- IVES Security Door Stops, Steel, Black, 3-1/2"H x 2"W (FS18L)
- IVES Convex Bumper Door Stop, 2-1/2"H x 3/8"W (WS401/402CVX US26D)
- IVES Satin Chrome Stop FS4126D (FS4126D)
- IVES Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W (WS406/407CCV US32D)
- IVES COMMERCIAL Solid Brass 3-1/4" Solid Door Stop Satin Nickel Finish (64B15)
- Ives Door Accessories