Shop All Door Stops
Ives Commercial
Steel Angle Door Stop Zinc Plated Finish
Mfr # FS4342C
Zoro # G411111903
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ives Commercial
- MFR # FS4342C
- Zoro # G411111903
- UPC # 44074122701
- Country of Origin China
- Category Door Stops
Description
For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 228, Viton, 0.13 In., PK10 (U38871.012.0225)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000371120S)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome, Matte Black Contemporary Cabinet Pull (BP905128140900)
- EKENA MILLWORK 20"W x 20"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL20X20AS-02)
- IVES COMMERCIAL Solid Brass 5in Kick Down Door Holder Bright Brass Finish (FS45235)
- IVES COMMERCIAL Solid Brass 3-1/8" Solid Door Stop Bright Chrome Finish (61B26)
- IVES COMMERCIAL Solid Brass Floor Door Stop Bright Chrome Finish (430B26)
- IVES COMMERCIAL Solid Brass 2-1/2in Concave Wall Bumper Oil Rubbed Bronze Finish (WS406407CCV10B)
- IVES COMMERCIAL Steel Hinge Pin Door Stop Antique Nickel Finish (69F15A)
- IVES COMMERCIAL Solid Brass Floor Door Stop Bright Brass Finish (430B3)
- DELTANA Magnetic Dome Stop Satin Chrome (DSM125U26D)
- Ives Commercial Door Stops & Holders