Shop All Exit Devices
Ives Commercial
Steel 4in Flexible Door Stop Bright Brass Finish
Mfr # 061F3
Zoro # G411111972
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ives Commercial
- MFR # 061F3
- Zoro # G411111972
- UPC # 44074091793
- Country of Origin China
- Category Exit Devices
Description
For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSTRUCTOR Etude Passage Lever Door Lock with Knob Handle Lockset- Satin Nickel (CON-ETU-SN-PS)
- LUCKY LINE Economy Spring Snap, L 2 3/4 In, PK10 (4FCX8)
- DURABLE OFFICE PRODUCTS Key Board, Holds 24 Key Tags, 8-13/32"x1-1/4"x14-1/4 (DBL195610)
- MASTER LOCK Padlock Steel 1In Vrtcl Ka (5KA A297)
- IVES COMMERCIAL Rubber Tip for 69 White Finish (09310)
- IVES COMMERCIAL Steel Sex Bolts for Letter Box Plates Bright Brass Finish (09355605)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Passage Function, 06 Lever with Escutcheon Trim, (9975L-BE-06-F 4 26D LHR)
- VON DUPRIN Delay Exit Rim Device, Satin Chrome, 48inW (CX99EO 4 26D)
- HAGER Aluminum Exit 4701SVR3684ALM (118204)
- FALCON F-25-R-L-NL-D 4 32D Exit Device (F-25-R-L-NL-D 4 32D RHR)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1800F-48-689)
- Ives Commercial Door Exit Devices