Shop All Door Pulls
Ives Commercial
Solid Brass Rectangular Flush Pull Bright Brass Finish
Mfr # 22B3
Zoro # G311112178
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ives Commercial
- MFR # 22B3
- Zoro # G311112178
- UPC # 44074076615
- Country of Origin China
- Category Door Pulls
Description
For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/40 KD)
- SCHLAGE DOOR STOP SOLID BRS 3"" (SPS61MB-605)
- PRIME-LINE Latch Spln Chnl Bail Cd4 (PL7768)
- OLYMPUS Olympus: 700 SCH C 1-1/8 26D KA101 (OLY-700S-26D-101)
- IVES COMMERCIAL Solid Brass 2-1/8" Round Flush Pull Black Finish (221BBLK)
- IVES COMMERCIAL Solid Brass Sliding Door Edge Pull Oil Rubbed Bronze Finish (230B10B)
- ROCKWOOD 30" Center to Center 36" Overall Straight Flat End Back to Back 1-1/4" Pulls with 3" Projection Sati (RM330132D3036)
- EMTEK French Antique Brass Pull, 220304US7 (220304US7)
- PRIME-LINE Pull F/Flush Mount Chrm (C 1067)
- ROCKWOOD Door Pull (110.26D)
- BRASS ACCENTS Colonial Revival Pull, 6-1/2" (C02-P5700-605)
- Ives Commercial Door Pulls