Shop All Exit Devices
Ives Commercial
Solid Brass 6in Rounded Manual Flush Bolt Bright Brass Finish
Mfr # 265B3
Zoro # G711113492
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ives Commercial
- MFR # 265B3
- Zoro # G711113492
- UPC # 44074076783
- Country of Origin China
- Category Exit Devices
Description
For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049EDA LH AL)
- HILLMAN 1-1/4 KEY RING STAINLESSSTEEL BELT HOOK (701326)
- RICHELIEU AMERICA Tg 4Pk 1.5" Nail Glides (F32011TV)
- PRIME-LINE Steel Sliding Door Roller Assembly with 1-1/2 Inch Steel Ball Bearing, Yellow, Set of 1 (D 1822)
- IVES COMMERCIAL Rubber Tip for 69 White Finish (09310)
- IVES COMMERCIAL Steel Sex Bolts for Letter Box Plates Bright Brass Finish (09355605)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP-F 4 US28)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 26D LHR)
- FIRST CHOICE FIRSTCHOIC3690 VERTICAL ROD DEVICE 253.80 EXIT ONLY, NO TRIM 36 INCHES BLACK ANODIZED (FCH-369036-BL)
- YALE Rim Pullman Bolt, Exit Device, Bronze 691 (1800-36-691)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (388NL US26D)
- Ives Commercial Exit Devices