Shop All Door Pulls
Ives Commercial
Solid Brass 2-1/8in Round Flush Pull Bright Chrome Finish
Mfr # 221B26
Zoro # G611112922
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ives Commercial
- MFR # 221B26
- Zoro # G611112922
- UPC # 44074107845
- Country of Origin China
- Category Door Pulls
Description
For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- IVES Cabinet Catch, Elbow (2A92)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1359)
- HAMILTON Swivel Spring, Loaded Hs 6X2 Duralast (S-SPHS-6DB-1)
- IVES COMMERCIAL Solid Brass 2-1/8" Round Flush Pull Black Finish (221BBLK)
- IVES COMMERCIAL Solid Brass Sliding Door Edge Pull Oil Rubbed Bronze Finish (230B10B)
- DON-JO Don-Jo: 519 Series, Offset Ladder Pull 72" - Stainless Steel (DNJ-OPL5193-630)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-1/2" W (AP1140 X 32DMS)
- IVES Oil Rubbed Bronze Pull 8190HD010B (8190HD010B)
- DON-JO Don-Jo: 516 Series, Ladder Pull 60" CTC - Stainless Steel (DNJ-PL5162-630)
- BERENSON 224 mm Tailored Traditional Pull, Vintage Nickel (BE1301 1VTN)
- Ives Commercial Door Surface Protection