Shop All Cabinet Latches
Ives Commercial
Aluminum Elbow Cabinet Latch Aluminum Finish
Mfr # 2A92
Zoro # G711113256
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ives Commercial
- MFR # 2A92
- Zoro # G711113256
- UPC # 44074111668
- Country of Origin China
- Category Cabinet Latches
Description
For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE575 CAM619ACC)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Royal Gold Contemporary Cabinet Pull (BP8864128162)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 3-in Brush, 94-in. (BN41783-94)
- DALTILE Daltile Bellamy Place Courtyard 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP12RC96060)
- IVES COMMERCIAL Aluminum Elbow Cabinet Latch Aged Bronze Finish (2A716)
- IVES Satin Brass Latch CL144 (CL144)
- EBERHARD MANUFACTURING CO Trigger Latch Keyed Chrome (EMC 634 CHR 501)
- DELTANA Cabinet Lock, 1-1/5" X 1-4/5" Bright Chrome (CL1532U26)
- SOUTHCO-ALBANY DIV Link Lock Lockable Ss (S K3-2403-52)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-80)
- EBERHARD MANUFACTURING CO Modified 206 Latch Black Rh (EMC M10430-RH BLK)
- Ives Commercial Cabinet Latches