Shop All Cabinet Catches
Ives
Ball Catch, Satin, 3.5 lb., Flush, 1-/8 in.L
Mfr # 347B4
Zoro # G4313648
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Ball
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Brass
- Catch/Latch Finish Satin Brass
Product Information
- Brand Ives
- MFR # 347B4
- Zoro # G4313648
- Country of Origin Canada
- Category Cabinet Catches
Dimensions
Catch/Latch Depth | 1/2 in |
Catch/Latch Width | 1 in |
Catch/Latch Height | 1 3/8 in |
Catch/Latch Length | 1/2" |
Catch Length | 1 3/8 in |
Strike Height | 1 3/8 in |
Strike Length | 2 1/8 in |
Catch Width | 1 in |
Details
Catch/Latch Type | Ball |
Catch/Latch Opening Action | Pull |
Adjustable | NO |
Catch/Latch Material | Brass |
Catch/Latch Finish | Satin Brass |
Pull Force | 3.5 lb |
Locking/Nonlocking | Non-locking |
Item | Dual Adjustable Ball Catch |
For Use With | Doors |
Finish | Satin Brass |
Material | Brass |
Color | Gold |
Closure Type | Ball |
Hardware | Included |
Catch Projection | 1/2" |
Opening Action | Pull-to-Open |
Description
Dual Adjustable Ball Catch, Ball, Pull, Adjustable No, Non-locking, Catch/Latch Material Brass, Catch/Latch Finish Satin Brass, Catch/Latch Height 1 3/8 in, Catch/Latch Width 1 in, Catch/Latch Depth 1/2 in, Pull Force 3.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 10ft. - Red Dot (03_102)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Gold Lyon Cabinet Cup Pull (8233BG)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Drop Plate for the TC2200 / TC2201ADA / TC200 Series (DP-1214-DU)
- USA INDUSTRIALS Full Face Rfcd Neoprene Rubber Flange Gasket 3" - 1/16" T - #150 (BULK-FG-4007)
- IVES Cabinet Catch, Elbow (2A92)
- IVES Ball Catch, Satin, 3.5 lb., 1-3/8 in.L (347B10)
- IVES Ball Catch, Dark Bronze, 1-3/8 in.L, Flush (347B10B)
- IVES Ball Catch, Satin Nickel, 1-3/8 in.L, Brass (347B15)
- IVES Ball Catch, Bright, 3.5 lb., 1-3/8 in.L (347B3)
- IVES Ball Catch, 3.5 lb., Chrome, 1-3/8 in.L (347B26D)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 24.2 lb. (4EVN7)
- Ives Cabinet Catches