Shop All Cabinet Catches
Ives
Ball Catch, Dark Bronze, 1-3/8 in.L, Flush
Mfr # 347B10B
Zoro # G4313690
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Ball
- Catch/Latch Opening Action Pull
- Adjustable No
- Catch/Latch Material Brass
- Catch/Latch Finish Nickel
Product Information
- Brand Ives
- MFR # 347B10B
- Zoro # G4313690
- Country of Origin Canada
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 1/2" |
Catch/Latch Width | 1 in |
Catch/Latch Depth | 1/2 in |
Catch/Latch Height | 1 3/8 in |
Strike Height | 1 3/8 in |
Catch Width | 1 in |
Catch Length | 1 3/8 in |
Strike Length | 2 1/8 in |
Details
Catch/Latch Type | Ball |
Catch/Latch Opening Action | Pull |
Adjustable | No |
Catch/Latch Material | Brass |
Catch/Latch Finish | Nickel |
Pull Force | 3.5 lb |
Item | Dual Adjustable Ball Catch |
Locking/Nonlocking | Non-locking |
Color | Dark Brown |
Finish | Nickel |
Material | Brass |
For Use With | Doors |
Closure Type | Ball |
Hardware | Included |
Opening Action | Pull-to-Open |
Catch Projection | 1/2" |
Description
Dual Adjustable Ball Catch, Ball, Pull, Adjustable No, Non-locking, Catch/Latch Material Brass, Catch/Latch Finish Nickel, Catch/Latch Height 1 3/8 in, Catch/Latch Width 1 in, Catch/Latch Depth 1/2 in, Pull Force 3.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Snap Link 3/8 (C-2450-3/8)
- BALDWIN PRESTIGE Knob Lockset, Privacy, Knob, Grade 2 (93530-004)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Chime w/Receiver (STI-3350G)
- ALARM LOCK Alarm Lock: Narrow Stile Lever - works w/ A/Rite Springbolt Latches 10B (ALL-DL1200-10B1)
- IVES Ball Catch, 3.5 lb., Chrome, 1-3/8 in.L (347B26D)
- IVES Ball Catch, Satin Nickel, 1-3/8 in.L, Brass (347B15)
- IVES Ball Catch, Bright, 3.5 lb., 1-3/8 in.L (347B3)
- IVES Cabinet Catch, Elbow (2A92)
- IVES Ball Catch, Satin, 3.5 lb., 1-3/8 in.L (347B10)
- MONROE PMP Magnetic Catch, Pull-to-Open, 34 lb., Brass (4FCV7)
- ZORO SELECT Magnetic Catch, Pull-to-Open, 6 lb. (1VZY4)
- Ives Cabinet Catches