Shop All Surface Hinges
Ives
5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 5-in, Satin Stainless Steel Finish
Mfr # 5BB1 5.0X5.0 630
Zoro # G709955295
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Satin Stainless
- Door Leaf Width 3.25 in
Product Information
- Brand Ives
- MFR # 5BB1 5.0X5.0 630
- Zoro # G709955295
- UPC # 197163160624
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.25 in |
Details
Item | Hinges |
Material | Stainless Steel |
Finish | Satin Stainless |
Description
5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 5-in, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50 (3MPL7)
- ZORO SELECT O-Ring, Dash 133, Viton, 0.1 In., PK10 (U38871.009.0181)
- PRIME-LINE 1/2 in., Brass, 160 Degree Door Viewer Single Pack (U 9983)
- DELTANA Strike Plate For Extension Flush Bolt Lifetime Brass (SP12EFBCR003)
- IVES Hinges (5BB1HW 4.5X4.5 652 TW4 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, 8-Wire, Satin Chrome Finish (5BB1 5.0X4.5 652 TW8 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in x 4-1/2-in, 8-Wire, Satin Chrome Finish (5BB1HW 4.5X4.5 626 TW8 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 5-in x 4-1/2-in, Satin Chrome Finish (5BB1 5.0X4.5 626)
- IVES 5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in x 4-1/2-in, 4-Wire, Satin Chrome Finish (5BB1HW 4.5X4.5 626 TW4 CON)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, Satin Nickel Finish (5BB1 4.5X4.5 619)
- BEST HINGES 4-1/2inx4-1/2in Steel Full Mortise Ball Bearing Standard Weight Square Corner Hinge # 068431 (FBB179412P)
- Ives Door Hinges