Shop All Continuous Hinges
Ives
2-1/4" W x 83" H Satin Stainless Steel Continuous Hinge
Mfr # 700 83IN HT US32D
Zoro # G4313718
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 83 in
- Door Leaf Thickness 5/64"
- Door Leaf Width 2 1/4 in
- Finish Satin Stainless Steel
- Holes per Leaf 21
Product Information
- Brand Ives
- MFR # 700 83IN HT US32D
- Zoro # G4313718
- Country of Origin Canada
- Category Continuous Hinges
Dimensions
Door Leaf Height | 83 in |
Door Leaf Width | 2 1/4 in |
Frame Leaf Width | 2 1/4 in |
Frame Leaf Height | 83 in |
Pin Dia. | 1/4 in |
Overall Width | 2 1/4 in |
Width | 2-1/4" |
Height | 83" |
Description
Continuous Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Satin Chrome Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 83 in Door Leaf Height, 83 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 1-3/4 in Required Door Thickness, Included Hardware, 21 Holes per Leaf, Full Mortise Mounting, 1/4 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type, ANSI 156.26, Grade 3 Standards, 2 1/4 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-RH-01-DU)
- PRIME-LINE Cable Ferrule/Stop 5/32 In (GD 12152)
- LUCKY LINE Trigger Snap, L 3 3/4 In (4FCH5)
- EBERHARD MANUFACTURING CO Locking Handle Assembly W/Molded Gasket (EMC 11-21100-236C-03)
- IVES Aluminum Hinge 224HD8328 (224HD8328)
- IVES 2-1/4" W x 83" H Satin Stainless Steel Continuous Hinge (700 83IN US32D)
- IVES Satin Stainless Steel Hinge 7059532D (7059532D)
- IVES Dark Bronze Hinge 112HD95313AN (112HD95313AN)
- IVES Aluminum Hinge 112HD9528 (112HD9528)
- ZORO SELECT 1/2 in W x 48 in H Aluminum Continuous Hinge (2ZGA4)
- MONROE PMP 3 in W x 48 in H Mill Continuous Hinge (CS26030048GA)
- Ives Door Hinges