Shop All Pivot Hinges
Ives
1-1/4" W x 1-5/8" H Satin Chrome Plated Pivot Hinge
Mfr # 7255 SET US26D
Zoro # G3986389
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 1 5/8 in
- Door Leaf Thickness 0.375 in
- Door Leaf Width 1 1/4 in
- Finish Satin Chrome Plated
Product Information
- Brand Ives
- MFR # 7255 SET US26D
- Zoro # G3986389
- Country of Origin Canada
- Category Pivot Hinges
Dimensions
Door Leaf Height | 1 5/8 in |
Door Leaf Width | 1 1/4 in |
Pin Dia. | 1/2 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 1 5/8 in |
Description
Pivot Hinge, Brass Material, Satin Chrome Finish, 500 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 0.375 in Door Leaf Thickness, 0.375 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Sleeve Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 1/2 in Pin Dia., Brass Pin Material, Nonremovable Pin Type, ANSI A156.4 Standards, Door Leaf Height 1 5/8 in, Door Leaf Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 10.4mm OD, PK25 (1RHU6)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6" Trim Fast Crown Molding Peel and Stick Ceiling Cornice Sample Piece (TFM-49-A-SAMP)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Flair, Left Hand (F170 FLA 716 LH)
- STOCKCAP S Caps-0.625-0.500-0.060-701-89-BLACK, 100PK (961079)
- IVES Satin Chrome Pivot Hinge (7253 TOP US26D)
- IVES Pivot Hinges, 200 lbs Maximum Door Weight, US26D, RH (7222 SET RH US26D)
- IVES Satin Chrome Pivot 7255SET26D (PIVOT.740.US26D)
- IVES Pivots (7226 SET US26D)
- IVES Pivots (7212 SET RH US26D)
- IVES 1-1/4" W x Satin Chrome Bottom Pivot Hinge (7253 BTM US26D)
- RIXSON Pivots (M19 RH 613)
- Ives Pivot Hinges