Shop All Butt Hinges
Ives
1-13/16" W x 4-1/2" H Satin Chrome Plated Door and Butt Hinge
Mfr # 5BB1HW 4.5X4.5 652
Zoro # G8518133
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 1 13/16 in
- Finish Satin Chrome Plated
Product Information
- Brand Ives
- MFR # 5BB1HW 4.5X4.5 652
- Zoro # G8518133
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 1 13/16 in |
Pin Dia. | 1/4 in |
Frame Leaf Width | 1 13/16 in |
Frame Leaf Height | 4 1/2 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 110 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 13/16 in Door Leaf Width, 1 13/16 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 116, Silicone, 0.1 In., PK50 (U38883.009.0075)
- MASTER Door Wedge No Slip, Rubber, Gray, 1-1/4"H x 2-1/4"W, PK.2 (GD002)
- SECURITY EQUIPMENT DOOR OR WINDOW ALARM, 2PK (HS-DWA2)
- EKENA MILLWORK Standard Foster Plinth Block with Beveled Edge, 4"W x 8"H x 1"P (PBP040X080X100FOS01)
- IVES Ball Bearing Butt Hinge, 5" x 5", 652, Heavy (5BB1HW 5.0X5.0 652)
- IVES Ball Bearing Butt Hinge, 4-1/2", 652, Swing Clear, Standard (5BB1SCHW 4.5 652)
- IVES Ball Bearing Butt Hinge, 5" x 4-1/2", 630, Standard (5BB1 5.0X4.5 630)
- IVES Ball Bearing Butt Hinge, 5", Square, 652, Swing Clear, Standard (5BB1SC 5.0 652)
- IVES Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", Square, 630, TW8, Standard (5BB1 4.5X4.5 630 TW8 CON)
- IVES 1-1/4" W x 83" H Satin Aluminum Continuous Hinge (224HD US28 83IN)
- HAGER Satin Brass Hinge RC18423124.BX (29757)
- Ives Door Hinges