Shop All Wood Screws
Itw
Wood Screw, #8, 2 in, Trim Head 100 PK
Mfr # 119077
Zoro # G1752070
product price: $17.49
/pk 100, $0.17/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
- Interior/Exterior Exterior
Product Information
- Brand Itw
- MFR # 119077
- Zoro # G1752070
- UPC # 628611190776
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
GRK Fasteners RT Composite Trim Head Screw allows you to install right the first time. Typical applications include exterior trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36127)
- HILLMAN Self-Drilling Screw, #12-24 x 1-1/2 in, Epoxy Coated Steel Hex Head Hex Drive (116127)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-1/2, PK25 (U07840.050.0150)
- HILLMAN 914752 1 x 16 in. M6 Phillips Pan Head Machine Screw (5166723)
- ITW Wood Screw, #9, 4 in, Trim Head 50 PK (117760)
- ITW Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive, 80 PK (120660)
- ITW Wood Screw, #8, 2 in, Trim Head 10 PK (116728)
- ITW Wood Screw, #8, 2 in, 330 PK (96077)
- ITW Wood Screw, #10, 2-1/2 in, Torx Drive, 80 PK (103133)
- ITW Wood Screw, #10, 4 in, Flat Head Torx Drive, 450 PK (121410)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 605 PK (16079)
- Itw Self-Tapping Screws